Traceable Flip-Stick Thermometer Ultra; ±0.3°C Accuracy at Tested Points

Representative image only.

Traceable Flip-Stick Thermometer Ultra; ±0.3°C Accuracy at Tested Points

Traceable | Mfr: 4272TR| Item: 9876732

Multi-angle probe makes taking temperature measurements in difficult to reach places a snap

$124.35CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$124.35CAD / Each
Product Description

Includes

Traceable® Certificate, 16" long lanyard, and battery.

Key Features

  • Folds to a compact size for easy portability
  • Rugged, shockproof and drop tested to 5 feet
  • ±0.3°C accuracy at tested points
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Flip-open design makes it easy to carry around in your pocket or on the wrist strap. Meter measures 11”L when extended but folds to a nice compact 6” in length. Position stainless steel probe to any angle for easy temperature measurements. Large, 3/4"H digits are easy to view at a glance. Features include switchable °F/°C, Min/Max, Hold, and low-battery indicator.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Min Temperature (° F)-58
  • Max Temperature (° F)572
  • Min Temperature (° C)-50
  • Max Temperature (° C)300
  • Accuracy±0.5°F (±0.3°C) at tested points; otherwise ±2°F (±1°C)
  • Resolution0.1° from –20 to 200°; 1° otherwise
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display TypeLCD, 3/4"H digits
  • Height (in)1 1/2
  • Width (in)5/8
  • Length (in)11
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)4 1/2
  • Battery1 AAA (included)
  • DescriptionFlip-Stick Thermometer Ultra; ±0.3°C Accuracy at Tested Points
  • Warranty1 year
Reviews
Q&A