Traceable Dual-Input Type K Thermocouple Thermometer with RS-232

Representative image only.

Traceable Dual-Input Type K Thermocouple Thermometer with RS-232

Traceable | Mfr: 4137TR| Item: 9121003

Measure and monitor two readings simultaneously

$390.08CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$390.08CAD / Each

Buy It Together

Current Item

Traceable Dual-Input Type K Thermocouple Thermometer with RS-232
Traceable Dual-Input Type K Thermocouple Thermometer with RS-232
9121003

$390.08CAD / Each
+ =
Total Price 618.82 ADD 2 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, two type K beaded probes with 4-ft cable, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Serial output for connecting to a computer or data logger
  • Dual display shows both probe temperatures
  • Extra-large, 3/4"H LCD digits
  • Features Min/Max and Hold
  • °C/°F selectable
  • Accepts all type K thermocouples with miniconnectors
  • 1 year warranty

More About this Item

The dual-channel thermometer simultaneously displays temperatures of both probes or temperature of one probe and the difference between the probes (T1-T2). With two separate probes you can note temperature variations in an incubator/oven, temperature gradations in a water bath, or changes between inlet and outlet temperatures in a system. Thermometer features a serial output to connect to a computer or data logger to capture and store results.

Large, 3/4”H display is readable from up to 15 feet away. Push the HOLD button to freeze the display value. Press the RECORD button to view maximum and minimum values recorded. Chemical and shock-resistant ABS case provides excellent durability.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Temperature range for the included bare-wire probes is from -40 to 250°C (-40 to 482°F) for continuous use and up to 300°C (572°F) for intermittent use.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels2
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-58
  • Max Temperature (° F)1999
  • Min Temperature (° C)-50
  • Max Temperature (° C)1230
  • Accuracy±0.75% of reading +1.0°C
  • Resolution0.1°; 1° above 199°F (93°C) and below -50°F (10°C)
  • OutputRS-232
  • Min/Max FunctionYes
  • Display TypeLCD, 0.75"H
  • Height (in)7
  • Width (in)3
  • Depth (in)1 1/4
  • No. of Probe(s) Included2
  • Probe Diameter (in)0.06
  • Cable Length (in)48
  • Battery1 9V (included)
  • DescriptionDual-Input Thermocouple Thermometer with RS-232
  • Warranty1 Year
Reviews
Q&A