Traceable Dual-Input Expanded Range Type K Thermocouple Thermometer; Celsius

Representative image only.

Traceable Dual-Input Expanded Range Type K Thermocouple Thermometer; Celsius

Traceable | Mfr: 4026TR| Item: 3780394

Ultra-fast response time—less than one second update rate using included probes

$234.27CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$234.27CAD / Each

Buy It Together

Current Item

Traceable Dual-Input Expanded Range Type K Thermocouple Thermometer; Celsius
Traceable Dual-Input Expanded Range Type K Thermocouple Thermometer; Celsius
3780394

$234.27CAD / Each
+ =
Total Price 302.05 ADD 2 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, two type K beaded probes, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Ideal for a wide range of applications with –40 to 1200°C temperature range
  • SImple switch lets you toggle between two channels
  • 1 year warranty

More About this Item

Expanded-range, fast-response, and one-switch operation make this thermometer perfect for any application. Easily monitor the temperature of two separate areas—meter accepts two type K thermocouple probes with miniconnectors. Use the included ultra-fast response, beaded type K thermocouple probes to measure temperatures up to 250°C (300°C for short term usage).

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeThermocouple
  • Types Of Probes AcceptedType K with miniconnector
  • Min Temperature (° C)-40
  • Max Temperature (° C)1200
  • Accuracy±(1°C +1%) from 0 to 750°C
  • Resolution1°C
  • Height (in)5
  • Width (in)3
  • Depth (in)1
  • No. of Probe(s) Included2
  • Probe TypeType K beaded probe
  • DescriptionDual-Input Expanded Range Thermocouple Thermometer, Type K; Celsius
  • Warranty1 Year
Reviews
Q&A