Traceable Disposable Temperature Recorder with Calibration; 10 day

Representative image only.

Traceable Disposable Temperature Recorder with Calibration; 10 day

Traceable | Mfr: 4221TR| Item: 4902100

Monitor temperature-sensitive products in place or during transport

$83.10CAD / Each

$83.10CAD / Each

Buy It Together

Current Item

Traceable Disposable Temperature Recorder with Calibration; 10 day
Traceable Disposable Temperature Recorder with Calibration; 10 day
4902100

$83.10CAD / Each
+ =
Total Price 97.54 ADD 2 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, strip chart paper, pen, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Recorder, chart paper, form, and certificate of calibration include the serial number for complete documentation
  • Tamper-evident seal protects recorded chart inside the unit
  • Solid-state, quartz-crystal controlled motor turns chart accurately
  • Four-part form on the front for date, time, location, and other data
  • Shock-resistant ABS plastic case provides durability
  • 1 year warranty

More About this Item

Use the single-use 36” strip chart recorder to monitor temperatures in transportation of goods, refrigerators, supply rooms, and food storage areas. Recorder has a temperature range of -28 to 38°C (-20 to 100°F), and measures for 10 days. A tamper-evidence seal ensures the integrity of the results.

Recorder is simple to use—just pull a tab to begin recording; chart paper, pen, and battery are preinstalled. Solid-state, battery-driven, quartz-crystal controlled motor turns the chart with an accuracy of better than 1 second per day. Bimetal temperature sensor and durable plastic housing withstand turbulence and impact to maintain reliability.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Chart TypeStrip
  • Chart Speed10 day
  • Temp SensorBimetallic strip
  • Max Temperature (° F)100
  • Min Temperature (° F)-20
  • Max Temperature (° C)38
  • Min Temperature (° C)-28
  • Temperature Accuracy±2.0°F (±2.0°C)
  • Width (in)3 7/8
  • Height (in)2 1/2
  • Depth (in)5 1/2
  • Width (cm)9.8
  • Height (cm)6.4
  • Depth (cm)14
  • Battery Type1 AA (included)
  • DescriptionDisposable Temperature Recorder with Calibration; 10 day
  • Warranty1 Year
Documents & Certificates

Download your certificate of traceability at certificates.traceablelive.com

Reviews
Q&A