Traceable Digital Thermohygrometer with Dew Point

Representative image only.

Traceable Digital Thermohygrometer with Dew Point

Traceable | Mfr: 4800TR| Item: 3780383

Convenient triple memories recall minimum/maximum readouts for relative humidity, dew point, and temperature

$112.27CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$112.27CAD / Each

Buy It Together

Current Item

Traceable Digital Thermohygrometer with Dew Point
Traceable Digital Thermohygrometer with Dew Point
3780383

$112.27CAD / Each
+ + + =
Total Price 1172.53 ADD 4 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, desktop stand, wall-mounting bracket and hardware, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Monitors relative humidity, temperature, and dew point
  • Sound and light alarm activates when humidity level exceeds three presets
  • Solid state sensors deliver response times of less than 30 seconds
  • 1 year warranty

More About this Item

The meter warns you of environmental conditions that are out of a desired range with an audible alarm and bright red LED indicator; alarm may be set up to trigger at three different humidity readings (55%, 60%, or 65%). Features include a super-large, triple display for relative humidity, temperature, and dew point; min/max with reset function; and switchable °F/°C units. Set to always-on feature to monitor conditions for an extended time period; display updates once a second.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Min RH Range (%)20
  • Max RH Range (%)95
  • RH Accuracy±3% mid-range, ±5% elsewhere
  • RH Resolution (%)0.1%
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±1.0°C (±1.8°F)
  • Temperature Resolution0.1°
  • Display Type3/4" LCD
  • Mounting TypeWall or desktop
  • AlarmAudible and visible
  • Battery2 AA (included)
  • Height (in)3 7/8
  • Width (in)2 5/8
  • Depth (in)5/8
  • DescriptionDigital Thermohygrometer with Dew Point
  • Warranty1 year
Reviews
Q&A