Traceable Digital Contact/Photo Tachometer

Representative image only.

Traceable Digital Contact/Photo Tachometer

Traceable | Mfr: 9010TR| Item: 2025026

Ensure your equipment is in optimal operating condition, eliminating costly repairs

$334.09CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$334.09CAD / Each

Buy It Together

Current Item

Traceable Digital Contact/Photo Tachometer
Traceable Digital Contact/Photo Tachometer
2025026

$334.09CAD / Each
+ + +
Traceable Noncontact Tachometer with Red LED
9876708

$255.26CAD / Each
+
Reflective Tape for Noncontact Tachometers
9876837

$21.36CAD / Each
+
Traceable Digital Stopwatch
9876603

$140.27CAD / Each
=
Total Price 1314.92 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, contact converter, surface speed wheel, rpm contact adapter, large male rpm rubber cone, small male rpm rubber cone, female rpm rubber cone, reflective tape (23-5/8”, 60 cm), four set screws, carrying case, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Microprocessor-based design provides precision accuracy of ±0.05%
  • User-selectable contact or photo configurations for wide range of applications
  • Easily view max, min, and last value for quick interpretation of results
  • Stores up to 20 last average measurements for additional flexibility
  • Measure from a distance up to 19-11/16” (50 cm) in photo tachometer mode, ensuring operator safety
  • Large easy-to-read backlit display is perfect for poorly lit environments
  • Durable, lightweight ABS plastic housing is ideal for industrial environments
  • 1 year warranty

More About this Item

The Traceable® digital contact/photo tachometer is designed for quick and accurate rpm and surface speed measurements on fans, motors, turbines, gears, conveyors, rollers, shafts and cams, spindles, and more. This essential instrument in predictive and preventive maintenance programs lets you identify potential issues early, reducing costly downtime and repairs and keeping your equipment running smoothly.

Easily configure the tachometer for either contact or noncontact measurements depending on your application requirements. Use the included adapters in contact mode for quickly taking measurements; take measurements from a distance when in photo mode for use on dangerous running equipment.

Features include max, min, and values stored, auto-ranging, built-in memory recall of up to twenty last average measurements, and a rugged, lightweight ABS plastic design that fits comfortably in your hand for extended use.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

NIST Traceable Calibration1 Year Warranty
Specifications
  • Max Measuring Distance (cm)50
  • RPM Accuracy (rpm)±0.05% + 1 digit
  • Surface Speed0.2 to 6561 ft/min; 0.05 to 1999.9 m/min
  • Display Type5-digit backlit LCD
  • Height (in)2 7/8
  • Width (InchShort)8 1/4
  • Depth (in)1 1/2
  • Height (cm)7.4
  • Width (cm)21
  • Depth (cm)3.8
  • DescriptionCalibrated Digital Contact/Photo Tachometer
  • Warranty1 Year
Reviews
Q&A