Traceable Deluxe Remote Probe Thermometer Ultra; ±0.5°C Accuracy at Tested Points

Representative image only.

Traceable Deluxe Remote Probe Thermometer Ultra; ±0.5°C Accuracy at Tested Points

Traceable | Mfr: 4368TR| Item: 9876738

Stainless-steel probe with piercing tip delivers constant temperatures at both ends of scale

$153.60CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$153.60CAD / Each
Product Description

Includes

Traceable® Certificate, probe with cable, flip-open stand, clip, magnetic back, and battery.

Key Features

  • 10-ft flexible cord makes it easy take temperature measurements of difficult-to-reach areas
  • Readings update every second
  • Feature high/low alarm, MIN/MAX, and HOLD
  • °F/°C switchable ranges
  • ±0.5°C Accuracy at Tested Points
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Deluxe remote-probe thermometers feature high/low alarm, MIN/MAX, and HOLD. Magnetic back allows for placement on metal surfaces such as freezers, incubators or water baths. A 3/8" high LCD makes it easy to view temperature measurements. Use the flip-open stand for placing it on bench or desktop, or clip onto any edge using the spring fastener.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)572
  • Min Temperature (° C)-50
  • Max Temperature (° C)300
  • Accuracy±1°F (±0.5°C) at tested points; otherwise ±2°F (±1°C)
  • Resolution0.1° (–19.9 to 199.9°); otherwise 1°
  • Min/Max FunctionYes
  • Display Type3-1/2 digit LCD; 3/8"H
  • Depth (in)9/16
  • Diameter (in)2 1/8
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)5 3/4
  • Cable Length (in)120
  • Battery1 1.5V Silver Oxide (included)
  • DescriptionDeluxe Remote Probe Thermometer Ultra; ±0.5°C Accuracy at Tested Points
  • Warranty1 year
Reviews
Q&A