Traceable Compact Two-Channel Digital Timer

Representative image only.

Traceable Compact Two-Channel Digital Timer

Traceable | Mfr: 5132TR| Item: 9446131

Stream-lined timer can be carried and place anywhere

$34.18CAD / Each

BUY MORE & SAVE

  • 1-9$34.18 CAD / Each
  • 10+$30.76 CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$34.18CAD / Each

BUY MORE & SAVE

  • 1-9$34.18 CAD / Each
  • 10+$30.76 CAD / Each
Product Description

Includes

Traceable® Certificate, built-in stand, pocket clip, magnet, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • High-decibel alarm sounds for 1 minute
  • Large, 3/8"-high digits
  • 1 year warranty

More About this Item

Compact size and two channels make this timer ideal for the lab. Set two channels independently in count-up or countdown mode. Distinctive alarm sound for each channel beeps for one minute after set time has elapsed. For repetitive tests, memory function automatically returns the display to the original set time.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity23 hours, 59 minutes, 59 seconds
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels2
  • Resolution1 sec
  • Accuracy±0.01%
  • AlarmDistinct alarm for each channel
  • DisplayLCD, 3/8"H digits
  • CertificationsNIST-traceable
  • Height (InchShort)2 1/2
  • Depth (in)2
  • Width (InchShort)2 1/2
  • Height (cm)6.4
  • Depth (cm)5.1
  • Width (cm)6.4
  • DescriptionCompact Two-Channel Digital Timer
  • Warranty1 year
Reviews
Q&A