Traceable Blue-Steel Digital Timer

Representative image only.

Traceable Blue-Steel Digital Timer

Traceable | Mfr: 5128TR| Item: 9876863

Calibrated Preceision Digital Timer

$35.66CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$35.66CAD / Each
Product Description

Includes

Traceable® Certificate, magnetic back, flip-open stand, and battery.

Key Features

  • Automatic bounceback memory returns to previous programmed setting
  • Polished metal case
  • 1"-high display for easy viewing even from far away
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Traceable® model number 5128
  • 1 year warranty

More About this Item

Built for durability and ease of use, this precision lab timer features a large, easy-to-read display and a robust, blue-steel casing for added protection. Use fast-forward function to quickly set the countdown time. Set any countdown time from 99 minutes, 59 seconds to 1 second with an accuracy of 0.01%. The automatic bounceback memory feature retains the last time setting, allowing for quick adjustments in ongoing experiments.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity99 min, 59 sec
  • Count DirectionUp/down
  • Number of Channels1
  • Resolution1 sec
  • Accuracy0.01%
  • Alarm60 second beep
  • Display4-digit LCD, 1"H
  • CasePolished metal
  • CertificationsNIST-traceable
  • Battery Type1 1.5V LR44 (included)
  • Height (InchShort)2 1/2
  • Depth (in)11/16
  • Width (InchShort)2 5/8
  • Height (cm)6.4
  • Depth (cm)1.7
  • Width (cm)6.7
  • Mounting TypeMagnet
  • DescriptionBlue-Steel Digital Timer
  • Warranty1 year
Reviews
Q&A