Traceable Big-Digit Stopwatch

Representative image only.

Traceable Big-Digit Stopwatch

Traceable | Mfr: 1051TR| Item: 9446028

Water-resistant and shock-resistant stopwatch with large digits

$63.06CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$63.06CAD / Each
Product Description

Includes

Traceable® Certificate, neck cord (42”L), setachable clip, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 0.001% accuracy
  • Easy-to-read display with large, 1/2" high digits
  • Water-resistant and shock-resistant design
  • Time-of-day alarm
  • 1 year warranty

More About this Item

The big-digit stopwatch delivers 0.001% accuracy, making it perfect for professionals who require high-accuracy timing in laboratory, industrial, and quality control environments. Featuring a large, high-visibility display, the big-digit stopwatch provides clear, easy-to-read numbers for quick reference, even in fast-paced environments. Multifunction stopwatch capabilities include split-time, memory recall, and countdown timer functions. Water-resistant, O-ring-sealed, and shock-resistant ABS plastic case has nonslip rubber sides—ideal for lab and plant use.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity23 hours, 59 minutes, 59 seconds
  • Timing ModesTime-out/time-in, continuous timing, cumulative split, chronograph
  • Count DirectionUp
  • Number of Channels1
  • Resolution0.01 sec (less than 30 minutes), 1 second (between 31 min to 23 hr 59 min 59 sec)
  • Accuracy±0.001%
  • Alarm1 minute beep
  • DisplaySingle-line LCD, 5/8" H
  • CaseWater- and shock-resistant ABS plastic
  • CertificationsNIST-traceable
  • Battery Type1 round lithium CR2032 (included)
  • Height (InchShort)2 1/2
  • Depth (in)7/8
  • Width (InchShort)3
  • Height (cm)6.4
  • Depth (cm)2.2
  • Width (cm)7.6
  • DescriptionBig-Digit Stopwatch
  • Warranty1 year
Reviews
Q&A