Traceable 60-Memory Digital Stopwatch

Representative image only.

Traceable 60-Memory Digital Stopwatch

Traceable | Item: 9876602

Recall up to 60 events with this 10-hour timer/stopwatch

$81.63CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$81.63CAD / Each
Product Description

Includes

Traceable® Certificate, lanyard, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Features 60-point memory, alarm, time, date, and day of the week functions
  • Triple-line display and impressive accuracy
  • Set to countdown from 10 hours to 1 second

More About this Item

Stopwatch functions include single action timing, time in/out, continuous timing, cumulative split, interval split, countdown I and II, auto-repeat, programmable timing. Recall up to 60 splits (with sample numbers 1 to 60), and show interval split longest, shortest, and average times.

When zero is reached, the timer alarm sounds and begins to count down again from the programmed time. This repeat cycle continues automatically until stopped. Use as a chronograph to display time of day, date, day of the week, or set a time-of-day alarm.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity9 hours, 59 minutes, 59 seconds, 99 hundredths
  • Timing ModesSingle-event, time-out/time-in, continuous timing, cumulative split, interval split, countdown (2), auto-repeat, memories, sample counter, chronograph
  • Count DirectionUp and down
  • ClockYes
  • Number of Programs60-point memory
  • Resolution0.01 sec
  • Accuracy±0.001%
  • AlarmAudible
  • DisplayThree-line LCD
  • CaseABS Plastic
  • CertificationsNIST-traceable
  • Battery Type1 3V CR2032 (included)
  • Height (InchShort)2 1/8
  • Depth (in)3/4
  • Width (InchShort)2 21/32
  • Description60-Memory Digital Stopwatch
Reviews
Q&A