Traceable 300-Memory All Function Digital Stopwatch

Representative image only.

Traceable 300-Memory All Function Digital Stopwatch

Traceable | Mfr: 1052TR| Item: 9876609

300-point memory for all your stopwatch, timer, and chronograph needs

$129.81CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$129.81CAD / Each
Product Description

Includes

Traceable® Certificate, lanyard, detachable clip, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Recall up to 300 memories both during and after event timing
  • Simultaneously view running time, cumulitive split, and interval split on the three-line display
  • Set time-of-day alarm
  • Pacer function works great for physical education tests
  • ±0.001% accuracy

More About this Item

Three-line display on this multipurpose stopwatch/timer/chronograph shows running time, cumulative-split, and interval-split—simultaneously. Easily repeat functions of countdown alarm timing as a stopwatch. Set timer to count down at any time from 10 hours to 1 second. When zero is reached, the timer alarms and begins to count down again from the programmed time. The repeat cycle continues automatically, or until stopped.

Display always shows running time remaining to zero and cycles counted from 1 to 300. Stopwatch also includes pacer, stroke, and speed calculation functions. As a chronograph, the unit displays time of day in hours, minutes, and seconds, AM/PM, date, and day of the week. O-ring sealed water- and shock-resistant ABS plastic case has nonskid rubber edges.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity9 hours, 59 minutes, 59 seconds, 99 hundredths
  • Timing ModesTime-out/time-in, continuous timing, cumulative split, interval split, memories, sample counter, chronograph
  • Count DirectionUp and down
  • ClockYes
  • Number of Programs300-point memory
  • Resolution0.01 sec
  • Accuracy±0.001%
  • AlarmAudible
  • DisplayThree-line LCD, 1/4"H digits
  • CaseABS Plastic; water-resistant
  • CertificationsNIST-traceable
  • Battery Type1 3V CR2032 (included)
  • Height (InchShort)3
  • Depth (in)7/8
  • Width (InchShort)2 1/2
  • Height (cm)7.6
  • Depth (cm)2.2
  • Width (cm)6.4
  • Description300-Memory All Function Digital Stopwatch
Reviews
Q&A