Traceable 100-Hour Digital Timer

Representative image only.

Traceable 100-Hour Digital Timer

Traceable | Mfr: 5001TR| Item: 9446127

100-hour count-up or countdown timing on four channels

$58.94CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$58.94CAD / Each

Buy It Together

Current Item

Traceable 100-Hour Digital Timer
Traceable 100-Hour Digital Timer
9446127

$58.94CAD / Each
+
Cole-Parmer Dust-It, Handheld Air Blower
1776614

$25.19CAD / Each
=
Total Price 84.13 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, built-in stand, pocket clip, magnet, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Four channels independent channels plus memory for all your needs
  • "TIME IS UP" message flashes on display during count-up mode
  • Extra-large, 1"-high display is easily visible from far
  • 1 year warranty

More About this Item

Versatile timer features four countdown channels, stopwatch channel, and clock. The countdown channels can be started simultaneously, or started individually depending on your application. When the preset time has elapsed, the timer sounds an audible alarm, flashes "TIME IS UP" message on the display, and begins counting up to indicate elapsed time since alarm.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity100
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels4
  • Resolution1 sec
  • Accuracy0.01%
  • Alarm1 minute beep
  • DisplayLCD, 1"H
  • CertificationsNIST-traceable
  • Battery Type1 1.5V Silver Oxide (included)
  • Height (InchShort)2 3/8
  • Depth (in)5/8
  • Width (InchShort)2 3/4
  • Height (cm)6
  • Depth (cm)1.6
  • Width (cm)7
  • Description100-Hour Digital Timer
  • Warranty1 year
Reviews
Q&A