Torrey Pines EchoTherm HS30-CP Digital Stirring Hot Plate, 115 VAC

Representative image only.

Torrey Pines EchoTherm HS30-CP Digital Stirring Hot Plate, 115 VAC

Torrey Pines EchoTherm | Mfr: HS30-CP| Item: 5180820

$2,615.27CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,615.27CAD / Each

Buy It Together

Current Item

Torrey Pines EchoTherm HS30-CP Digital Stirring Hot Plate, 115 VAC
Torrey Pines EchoTherm HS30-CP Digital Stirring Hot Plate, 115 VAC
5180820

$2,615.27CAD / Each
+ =
Total Price 3178.10 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Temperature ramping provides exact heating and cooling rates
  • PID digital control for precise plate and probe temperatures
  • Timer allows hands-free operation
  • 1 year warranty

More About this Item

Set temperature ramp rate from 1°C/hr to 400°C/hr. Platinum RTD measurement provides precision and accuracy over entire temperature range to 842°F (450°C). Memory stored temperature calibration can be reset using the probe calibration kit (sold separately). Set timer with auto-off for exact timed heating and stirring of your sample. Stirring hot plates have an epoxy-coated cast aluminum chassis and a splash-resistant keyboard cover. Indicator lights let you know if top plate is hot or unit has reached overtemperature status. Ceramic glass top plates are impervious to chemical spills; feature a cast-aluminum frame to keep edges cool. What’s included: a 6-ft three-wire grounded AC power cord and fuse holder. Order probes separately.

UL Listed.Canadian Standards Association1 Year Warranty
Specifications
  • Top Plate MaterialCeramic
  • Min Temperature (° F)32
  • Max Temperature (° F)842
  • Min Temperature (DegreeC)0
  • Max Temperature (° C)450
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)2
  • Length (in)15 3/4
  • Width (in)9 1/8
  • Height (in)4 3/4
  • Length (cm)40
  • Width (cm)23.2
  • Height (cm)12.1
  • TimerYes
  • Timer range99 hrs 59 min 59 sec
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)8
  • DescriptionDigital Stirring Hot Plate, 115 VAC
  • Warranty1 year
Reviews
Q&A