Torrey Pines EchoTherm HP30A-CP Digital Hot Plate, Aluminum, 115 VAC

Representative image only.

Torrey Pines EchoTherm HP30A-CP Digital Hot Plate, Aluminum, 115 VAC

Torrey Pines EchoTherm | Mfr: HP30A-CP| Item: 5180810

Temperature ramping provides exact heating and cooling rates

$2,630.00CAD / Each

for an additional
$356.56CAD / Each
for an additional
$481.80CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,630.00CAD / Each

Buy It Together

Current Item

Torrey Pines EchoTherm HP30A-CP Digital Hot Plate, Aluminum, 115 VAC
Torrey Pines EchoTherm HP30A-CP Digital Hot Plate, Aluminum, 115 VAC
5180810

$2,630.00CAD / Each
+ =
Total Price 3111.80 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft three-wire grounded AC power cord and fuse holder.

Key Features

  • PID digital control for precise plate and probe temperatures
  • Timer allows hands-free operation
  • 1 year warranty

More About this Item

Set temperature ramp rate from 1°C/hr to 400°C/hr. Platinum RTD sensor provides precise and accurate measurements over entire temperature range. Memory stored temperature calibration can be reset using the probe calibration kit (sold separately below). Set timer with auto-off for exact timed heating of your sample.

All models have an epoxy-coated cast aluminum chassis and a splash-resistant keyboard cover. Indicator lights let you know if top plate is hot or unit has reached overtemperature status. Aluminum top plates are ideal for general-purpose applications and can reach maximum temperature in under 10 minutes.

UL Listed.Canadian Standards Association1 Year Warranty
Specifications
  • Top Plate Length (in)8
  • Top Plate Width (in)8
  • Top Plate Length (cm)20.3
  • Top Plate Width (cm)20.3
  • Top Plate MaterialAluminum
  • Min Temperature (° F)33
  • Max Temperature (° F)752
  • Min Temperature (DegreeC)1
  • Max Temperature (° C)400
  • Temperature Accuracy (° C)±1.0°
  • Max Load Capacity (lbs)50
  • Max Load Capacity (kg)22.68
  • Length (in)15 3/4
  • Width (in)9 1/8
  • Height (in)5
  • Length (cm)40
  • Width (cm)23.2
  • Height (cm)12.7
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)740
  • Power (amps)10
  • DescriptionDigital Hot Plate, Aluminum, 115 VAC
  • Warranty1 year
Reviews
Q&A