Torrey Pines EchoTherm HP30-CP Digital Hot Plate, Ceramic, 115 VAC

Representative image only.

Torrey Pines EchoTherm HP30-CP Digital Hot Plate, Ceramic, 115 VAC

Torrey Pines EchoTherm | Mfr: HP30-CP| Item: 5180800

Temperature ramping provides exact heating and cooling rates

$2,504.76CAD / Each

for an additional
$356.56CAD / Each
for an additional
$481.80CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,504.76CAD / Each

Buy It Together

Current Item

Torrey Pines EchoTherm HP30-CP Digital Hot Plate, Ceramic, 115 VAC
Torrey Pines EchoTherm HP30-CP Digital Hot Plate, Ceramic, 115 VAC
5180800

$2,504.76CAD / Each
+ =
Total Price 2986.56 ADD 2 ITEMS TO CART
Product Description

Includes

a 6-ft three-wire grounded AC power cord and fuse holder.

Key Features

  • PID digital control for precise plate and probe temperatures
  • Timer allows hands-free operation
  • 1 year warranty

More About this Item

Set temperature ramp rate from 1°C/hr to 400°C/hr. Platinum RTD measurement provides precision and accuracy over entire temperature range to 842°F (450°C). Memory stored temperature calibration can be reset using the probe calibration kit (sold separately). Set timer with auto-off for exact timed heating and stirring of your sample.

Hot plates have an epoxy-coated cast aluminum chassis and a splash-resistant keyboard cover. Indicator lights let you know if top plate is hot or unit has reached overtemperature status. Ceramic glass top plates are impervious to chemical spills; feature a cast-aluminum frame to keep edges cool.

UL Listed.1 Year Warranty
Specifications
  • Top Plate Length (in)8
  • Top Plate Width (in)8
  • Top Plate Length (cm)20.3
  • Top Plate Width (cm)20.3
  • Top Plate MaterialCeramic
  • Min Temperature (° F)33
  • Max Temperature (° F)842
  • Min Temperature (DegreeC)1
  • Max Temperature (° C)450
  • Temperature Accuracy (° C)±1.0°
  • Max Load Capacity (lbs)50
  • Max Load Capacity (kg)22.68
  • Length (in)15 3/4
  • Width (in)9 1/8
  • Height (in)4 3/4
  • Length (cm)40
  • Width (cm)23.2
  • Height (cm)12.1
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)600
  • Power (amps)8
  • DescriptionDigital Hot Plate, Ceramic, 115 VAC
  • Warranty1 year
Reviews
Q&A