Tip-Out Bin System, 2-Bin Capacity; 23 5/8" x 13 7/8" x 9 1/16"

Representative image only.

Tip-Out Bin System, 2-Bin Capacity; 23 5/8" x 13 7/8" x 9 1/16"

| Item: 4711010

Customizable to your needs

$470.01CAD / Each

$470.01CAD / Each
Product Description

Key Features

  • See contents at a glance with clear plastic construction
  • Easily access items with 45° angle opening
  • Clean by lifting bins out of housing
  • 1 year warranty

More About this Item

Access supplies quickly with bins that open to an ample 45° angle. Bins are clear and impact-resistant—locate parts and check inventory at a glance. Lift out any bin from its housing to refill or wash it with soap and water.

The single-bin is intended for stand-alone use only. Other units are uniform in width, stackable, and can be fastened to optional racks, frames, or stands. Mix and match units to suit your supply needs.

1 Year Warranty
Specifications
  • Length (in)11.75
  • Width (in)23.625
  • Height (in)13.875
  • Length (cm)29.85
  • Width (cm)60.01
  • Height (cm)35.24
  • DescriptionTip-Out Bin System, 2-Bin Capacity; 23-5/8" x 13-7/8" x 9-1/16"
  • Warranty1 Year
Reviews
Q&A