ThermoSafe PP6 Ice Pack, 6 oz; 96/CS

Representative image only.

ThermoSafe PP6 Ice Pack, 6 oz; 96/CS

ThermoSafe | Mfr: PP6| Item: 0634501

The perfect choice for shipping temperature sensitive materials such as food products, pharmaceuticals, and more!

$79.86CAD / Case of 96

$79.86CAD / Case of 96
Product Description

Key Features

  • An economical alternative to wet ice

More About this Item

Refrigerant gel packs are enclosed in 4.1 mil thick polyethylene film making them an economical alternative to wet ice. With a minimum temperature rating of 32°F (0°C), they are perfect for shipping temperature sensitive materials such as food products, pharmaceuticals, and more!

Specifications
  • Min Temperature (° C)0
  • Min Temperature (° F)32
  • Outside Width (in)3 1/2
  • Outside Length (in)5 1/2
  • Outside Height (in)3/4
  • Outside Width (cm)8.9
  • Outside Length (cm)14
  • Outside Height (cm)1.9
  • Shipping Weight (oz)800
  • Shipping Weight (g)22679
  • DescriptionIce Pack, 6 oz, 96/cs
Reviews
Q&A