ThermoSafe PP48 Ice Pack, 48 oz; 12/CS

Representative image only.

ThermoSafe PP48 Ice Pack, 48 oz; 12/CS

ThermoSafe | Mfr: PP48| Item: 0634507

The perfect choice for shipping temperature sensitive materials such as food products, pharmaceuticals, and more!

$27.26CAD / Case of 12

$27.26CAD / Case of 12
Product Description

Key Features

  • An economical alternative to wet ice

More About this Item

Refrigerant gel packs are enclosed in 4.1 mil thick polyethylene film making them an economical alternative to wet ice. With a minimum temperature rating of 32°F (0°C), they are perfect for shipping temperature sensitive materials such as food products, pharmaceuticals, and more!

Specifications
  • Min Temperature (° C)0
  • Min Temperature (° F)32
  • Outside Width (in)7 1/2
  • Outside Length (in)10 1/2
  • Outside Height (in)1 1/4
  • Outside Width (cm)19.1
  • Outside Length (cm)26.7
  • Outside Height (cm)3.2
  • Shipping Weight (oz)592
  • Shipping Weight (g)16783
  • DescriptionIce Pack, 48 oz, 12/cs
Reviews
Q&A