ThermoSafe PP32 Ice Pack, 32 oz; 18/CS

Representative image only.

ThermoSafe PP32 Ice Pack, 32 oz; 18/CS

ThermoSafe | Mfr: PP32| Item: 0634506

The perfect choice for shipping temperature sensitive materials such as food products, pharmaceuticals, and more!

$28.73CAD / Case of 18

$28.73CAD / Case of 18
Product Description

Key Features

  • An economical alternative to wet ice

More About this Item

Refrigerant gel packs are enclosed in 4.1 mil thick polyethylene film making them an economical alternative to wet ice. With a minimum temperature rating of 32°F (0°C), they are perfect for shipping temperature sensitive materials such as food products, pharmaceuticals, and more!

Specifications
  • Min Temperature (° C)0
  • Min Temperature (° F)32
  • Outside Width (in)5 1/2
  • Outside Length (in)10 1/2
  • Outside Height (in)1 1/4
  • Outside Width (cm)14
  • Outside Length (cm)26.7
  • Outside Height (cm)3.2
  • Shipping Weight (oz)591
  • Shipping Weight (g)16760
  • DescriptionIce Pack, 32 oz, 18/cs
Reviews
Q&A