ThermoSafe PP3 Ice Pack, 3 oz; 192/CS

Representative image only.

ThermoSafe PP3 Ice Pack, 3 oz; 192/CS

ThermoSafe | Mfr: PP3| Item: 0634500

The perfect choice for shipping temperature sensitive materials such as food products, pharmaceuticals, and more!

$161.70CAD / Case of 192

$161.70CAD / Case of 192
Product Description

Key Features

  • An economical alternative to wet ice

More About this Item

Refrigerant gel packs are enclosed in 4.1 mil thick polyethylene film making them an economical alternative to wet ice. With a minimum temperature rating of 32°F (0°C), they are perfect for shipping temperature sensitive materials such as food products, pharmaceuticals, and more!

Specifications
  • Min Temperature (° C)0
  • Min Temperature (° F)32
  • Outside Width (in)4
  • Outside Length (in)3 1/4
  • Outside Height (in)5/8
  • Outside Width (cm)10.2
  • Outside Length (cm)8.3
  • Outside Height (cm)1.6
  • Shipping Weight (oz)624
  • Shipping Weight (g)17690
  • DescriptionIce Pack, 3 oz, 192/cs
Reviews
Q&A