ThermoSafe PP24 Ice Pack, 24 oz; 24/CS

Representative image only.

ThermoSafe PP24 Ice Pack, 24 oz; 24/CS

ThermoSafe | Mfr: PP24| Item: 0634505

The perfect choice for shipping temperature sensitive materials such as food products, pharmaceuticals, and more!

$30.94CAD / Case of 24

$30.94CAD / Case of 24
Product Description

Key Features

  • An economical alternative to wet ice

More About this Item

Refrigerant gel packs are enclosed in 4.1 mil thick polyethylene film making them an economical alternative to wet ice. With a minimum temperature rating of 32°F (0°C), they are perfect for shipping temperature sensitive materials such as food products, pharmaceuticals, and more!

Specifications
  • Min Temperature (° C)0
  • Min Temperature (° F)32
  • Outside Width (in)5 1/2
  • Outside Length (in)8
  • Outside Height (in)1 1/4
  • Outside Width (cm)14
  • Outside Length (cm)20.3
  • Outside Height (cm)3.2
  • Shipping Weight (oz)606
  • Shipping Weight (g)17168
  • DescriptionIce Pack, 24 oz, 24/cs
Reviews
Q&A