ThermoSafe ERSS2LEU Insluated Summer Packout Shipper, 54 hr, 10.5 x 8.75 x 4.5 in

Representative image only.

ThermoSafe ERSS2LEU Insluated Summer Packout Shipper, 54 hr, 10.5 x 8.75 x 4.5 in

ThermoSafe | Mfr: ERSS2LEU| Item: 0373156

The perfect solution for small, one to two day refrigerated shipments

$105.64CAD / Each

$105.64CAD / Each
Product Description

Key Features

  • Shippers keep products at 36 to 46°F (2 to 8°C) in transit

More About this Item

Multicomponent packing system includes the components necessary to ensure temperature protection for one to two day shipments. Expanded polystyrene (EPS) insulation and refrigerator/freezer packs control the temperature in the shipper.

Summer packout versions include more freezer and fewer refrigerated packs.

Specifications
  • Inside Height (in)4 1/2
  • Inside Length (in)10 1/2
  • Inside Width (in)8 3/4
  • Outside Width (in)13 1/4
  • Outside Length (in)15
  • Outside Height (in)16
  • Inside Height (cm)11.4
  • Inside Length (cm)26.7
  • Inside Width (cm)22.2
  • Outside Width (cm)33.7
  • Outside Length (cm)38.1
  • Outside Height (cm)40.6
  • Shipping Weight (oz)0.2
  • Shipping Weight (g)4.5
  • DescriptionInsluated Summer Packout Shipper, 54 hr, 10.5 x 8.75 x 4.5 in
Reviews
Q&A