ThermoSafe 426 Phase Change Cold Pack, Soft, 30F, 48 oz

Representative image only.

ThermoSafe 426 Phase Change Cold Pack, Soft, 30F, 48 oz

ThermoSafe | Mfr: 426| Item: 0634776

Phase change formula lasts 15% longer that standard gel packs

$59.52CAD / Case of 6

$59.52CAD / Case of 6
Product Description

Key Features

  • Four formulations from 32 to -10°F (0 to -23°C)
  • Nontoxic and reusable

More About this Item

Keep your sensitive materials at the right temperature. High-tech phase change formula is ideal for products requiring an accurate, consistent temperature — returns to gel state when thawed.
Soft Cold Packs are manufactured with laminated, metallized film exterior to resist punctures and provide a radiant heat barrier.

Specifications
  • Bottle Capacity (mL)1419.5
  • Min Temperature (° C)-1
  • Min Temperature (° F)30
  • Outside Width (in)7 3/4
  • Outside Length (in)10 1/2
  • Outside Height (in)1 3/16
  • Outside Width (cm)19.7
  • Outside Length (cm)26.7
  • Outside Height (cm)3
  • Shipping Weight (oz)48
  • Shipping Weight (g)1360
  • DescriptionPhase Change Cold Pack, Soft, 30F, 48 oz
Reviews
Q&A