ThermoSafe 420 Phase Change Cold Pack, Soft, -10F, 24 oz

Representative image only.

ThermoSafe 420 Phase Change Cold Pack, Soft, -10F, 24 oz

ThermoSafe | Mfr: 420| Item: 0634782

Phase change formula lasts 15% longer that standard gel packs

$66.45CAD / Case of 12

$66.45CAD / Case of 12
Product Description

Key Features

  • Four formulations from 32 to -10°F (0 to -23°C)
  • Nontoxic and reusable

More About this Item

Keep your sensitive materials at the right temperature. High-tech phase change formula is ideal for products requiring an accurate, consistent temperature — returns to gel state when thawed.
Soft Cold Packs are manufactured with laminated, metallized film exterior to resist punctures and provide a radiant heat barrier.

Specifications
  • Bottle Capacity (mL)709.8
  • Min Temperature (° C)-23
  • Min Temperature (° F)-10
  • Outside Width (in)6 1/2
  • Outside Length (in)7 1/2
  • Outside Height (in)1
  • Outside Width (cm)16.5
  • Outside Length (cm)19.1
  • Outside Height (cm)2.5
  • Shipping Weight (oz)24
  • Shipping Weight (g)680
  • DescriptionPhase Change Cold Pack, Soft, -10F, 24 oz
Reviews
Q&A