Thermo Scientific X4T TX1000 Benchtop Centrifuge Cell Culture Package, IVD-MD; 120V

Representative image only.

Thermo Scientific X4T TX1000 Benchtop Centrifuge Cell Culture Package, IVD-MD; 120V

Thermo Scientific | Mfr: 75015808| Item: 3616061

Simplify your centrifuge operation with a convenient application-based package

Call For Price

Call For Price
Product Description

Includes

X4T centrifuge, TX-1000 rotor, four ClickSeal™ biocontainment lids, four 15 mL conical tube adapters, four 50 mL conical tube adapters, corrosion resistance oil, and power cord with plug.

Key Features

  • Approved for IVD MD applications—complies with the EU IVDR (EU) 2017/746 and listed by the FDA
  • Combines excellent reliability and full-color touchscreen user interface to deliver exceptional performance
  • Set up to 100 programs with step programming
  • Accepts up to 18 different rotors
  • Quick tool-less rotor exchange
  • Select from 9 acceleration and 10 deceleration rates
  • Preset run time up to 99 hours 59 minutes
  • Easily transfer data via USB, RS-232, and Ethernet interfaces
  • Space saving design helps optimize work area
  • Class ISO 6 cleanroom compatible
  • Includes rotor and adapters to process cell cultures

More About this Item

Each X4T TX1000 benchtop centrifuge package comes with the necessary components to run a specific protocol in one convenient bundle. Centrifuge offers advanced touchscreen interface, seamless connectivity, and comprehensive compliance capabilities to maximize productivity, making it ideal for biopharmaceutical, academic research, and clinical diagnostic applications. Simple touchscreen programming allows quick setup of operating parameters through easily accessible menu bar. Set up to 100 programs with step programming and speed control in 1 rpm increments or g force in 1 x g increments. The display provides detailed information—including centrifuge health, rotor life, program parameters, and process status—to further enhance efficiency and productivity.

Run centrifuge continuously, in customizable pulse mode, or use the countdown timer to operate unattended. Select from 18 rotor options to help maximize performance and flexibility. Auto-Lock™ rotor exchange feature provides a fast and secure push-button rotor exchange with no need for tools.

Export logged data in PDF and CSV formats using the USB, RS-232, or Ethernet interface to help meet regulatory compliance. Compact ergonomic design takes up minimal benchtop space and offers easy sample loading and unloading. Safety features include SMARTSpin imbalance detection and finger-pinch prevention.

Cell culture package includes a X4T centrifuge, TX-1000 rotor, four ClickSeal™ biocontainment lids, a set of four 15 mL and 50 mL conical tube adapters. The high-capacity TX-1000 rotor accepts bottles, conical bottles, conical tubes, round bottom tubes, blood tubes, microtubes, microplates, blood bags and cell culture bags for added versatility. The ClickSeal™ biocontainment lid snaps on the TX-1000 rotor with audible and visual closure cues enhancing safety and security. Ergonomically designed for both right and left-handed users, the lid offers easy one-handed open/close capability even while wearing gloves.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

UL Listed.Canadian Standards Association
Specifications
  • Max Speed (rpm)3800
  • Max RCF x g3374
  • Variable SpeedYes
  • Speed ControlTouchscreen
  • Rotor TypeSwing bucket
  • Rotors IncludedYes
  • Temp ControlTouchscreen
  • DisplayFull-color touchscreen
  • Motor TypeDirect, brushless induction low profile motor
  • Noise level (dB(A))<50 dB(A)
  • Timer Range1 second to 99 hours, 59 minutes, 59 second
  • Max Capacity (mL)1000
  • Housing ColorWhite
  • Length (in)27 3/8
  • Width (in)22 1/4
  • Height (in)14 1/4
  • Length (cm)69.5
  • Width (cm)56.6
  • Height (cm)36.2
  • Height With Lid Open (cm)86
  • Height With Lid Open (in)33 7/8
  • Power (VAC)120
  • Power (Hz)50/60
  • ApplicationCell culture
  • DescriptionX4T TX1000 Benchtop Centrifuge Cell Culture Package, IVD-MD; 120V
  • WarrantyManufacturer defect
Reviews
Q&A