Thermo Scientific with PH module AquaPro Multiparameter Analyzer/with pH Module

Representative image only.

Thermo Scientific with PH module AquaPro Multiparameter Analyzer/with pH Module

Thermo Scientific | Mfr: AP1XXXK| Item: 5671002

Flexibility platform changes from one to up to four sensors with parameter modules

$4,067.22CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,067.22CAD / Each

Buy It Together

Current Item

Thermo Scientific with PH module AquaPro Multiparameter Analyzer/with pH Module
Thermo Scientific with PH module AquaPro Multiparameter Analyzer/with pH Module
5671002

$4,067.22CAD / Each
+ + =
Total Price 6302.57 ADD 3 ITEMS TO CART
Product Description

Key Features

  • User-friendly menu in your choice of seven languages
  • Backlit, color displaywith prompts in user-selectable languages
  • Two 2-to-20 mA current outputs per sensor
  • Optional digital communication protocols available
  • Call to configure multiple parameters for up to four channels
  • 2 year warranty

More About this Item

The AquaPro is an intelligent multi-input process analyzer designed for a wide range of in-line applications. Analyzer measures key parameters simultaneously on a large 4 ¼” color display. Color error-warning flags are visible in any lighting. Straightforward and intuitive menu operation offers plain language prompts in seven user-selectable languages--English, Spanish, French, German, Italian, Portuguese, and Chinese.
Analyzer comes equipped with pH, ORP, conductivity, toroidal conductivity, or dissolved oxygen measurements modules. For temperature-compensated measurements, use with 1000 Pt RTD sensors (not included; see pages 0000-0000). For added versatility, call our Application Specialists to purchase additional modules for multi-parameter measurements on up to four channels.
Durable UV-resistant case with NEMA 4X and IP66 waterproof ratings can be pipe, panel or wall mounted. Analyzer also features a built-in USB data port that makes it easy to download up to 1000 data points, or use it to upload new software in the workplace. Easy interface to PLC, SCADA, and other PC-based control systems. Convenient add-on communication cards (sold separately below) help you adhere to current industry data communication protocols.

This unit set up to run pH, call application support to purchase additional modules to run additional parameters.

Conformite EuropeenneTwo year warranty
Specifications
  • Control TypeIntegral PID control
  • Display TypeLCD
  • Housing MaterialNEMA 4X
  • Min pH (pH)0
  • Max pH (pH)14
  • pH Resolution0.01
  • Min Temperature (° C)-5
  • Max Temperature (° C)200
  • Min Temperature (° F)23
  • Max Temperature (° F)392
  • Temperature Resolution0.1°
  • Temperature CompensationAutomatic
  • Password ProtectionYes
  • Output Alarm3 SPDT (250vAC, 5A)
  • Output Current4-20mA (x2)
  • Output Relay3 SPDT relays (optional)
  • Length (cm)14.61
  • Width (cm)14.61
  • Height (cm)14.61
  • Width (in)5 3/4
  • Height (in)5 3/4
  • Depth (in)3 13/16
  • DescriptionAquaPro Multiparameter Analyzer/with pH Module
  • Warranty2 year
Reviews
Q&A