Thermo Scientific Trace 260M154P GC Column; 60m L, 0.25mm ID, 0.25um Thick

Representative image only.

Thermo Scientific Trace 260M154P GC Column; 60m L, 0.25mm ID, 0.25um Thick

Thermo Scientific | Mfr: 260M154P| Item: 0185562

Low bleed provides reproducible and accurate results

$2,364.79CAD / Each

$2,364.79CAD / Each

Buy It Together

Current Item

Thermo Scientific Trace 260M154P GC Column; 60m L, 0.25mm ID, 0.25um Thick
Thermo Scientific Trace 260M154P GC Column; 60m L, 0.25mm ID, 0.25um Thick
0185562

$2,364.79CAD / Each
+ =
Total Price 4243.36 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Suitable for 70% Cyanopropyl polysilphenylene-siloxane phase
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
  • Higher operating temperature than other columns
  • 1 month warranty

More About this Item

Thermo Scientific TRACE GC columns have been tested and found to provide less than half the bleed of competitive capillary columns. Low bleeding means fewer problems with low sensitivity, contamination of the detector, lower temperature limits, and shorter life spans. These columns have been manufactured with improved bonding to be extremely robust, minimizing the risk of damage due to contaminated carrier gases. Improved column-to-column reproducibility guarantees that your column will work with the same high standard as those purchased years from now. Each column goes through rigorous testing and is delivered with a certificate of traceability to guarantee the performance.

TRACE TR-FAME Columns are specially engineered for separation of fatty acid methyl esters. Column selectivity provides excellent separation of cis/trans isomers and FAMEs with varying degrees of unsaturation.

1 Month Warranty
Specifications
  • Phase70% Cyanopropyl polysilphenylene-siloxane
  • Column Length (m)60
  • Column Inside Diameter (ID) (mm)0.25
  • Film Thickness (µm)0.25
  • Max Operating Temperature (° C)260
  • DescriptionGC Column; 60m L, 0.25mm ID, 0.25um thick
  • Warranty1 month
Reviews
Q&A