Thermo Scientific SureSTART™ Vial Kit, Amber Glass, Polypropylene Cap with Silicone/PTFE Septum, 40 mL; 100/Pk

Representative image only.

Thermo Scientific SureSTART™ Vial Kit, Amber Glass, Polypropylene Cap with Silicone/PTFE Septum, 40 mL; 100/Pk

Thermo Scientific | Mfr: 6AK40AOTAS| Item: 0892264

Vial kits combine vials and caps with septa for your convenience

$248.27CAD / Pkg of 100

$248.27CAD / Pkg of 100

Buy It Together

Current Item

Thermo Scientific SureSTART™ Vial Kit, Amber Glass, Polypropylene Cap with Silicone/PTFE Septum, 40 mL; 100/Pk
Thermo Scientific SureSTART™ Vial Kit, Amber Glass, Polypropylene Cap with Silicone/PTFE Septum, 40 mL; 100/Pk
0892264

$248.27CAD / Pkg of 100
+ + + =
Total Price 539.12 ADD 4 ITEMS TO CART
Product Description

Includes

100 vials and screw top caps with septa.

Key Features

  • Certified level 2 EPA vials are ideal for high-throughput analysis
  • Septa are manufactured for contaminant free sampling
  • Processed and packaged under strict ISO standards
  • Constructed of amber glass—ideal for light sensitive samples

More About this Item

Ensure that your environmental analyses meet government regulations with the Level 2 Thermo Scientific™ SureSTART™ EPA certified screw vials and caps. These convenience kits contain glass screw vials and white, open-top, polypropylene caps with a range of septa options.

Level 2 products have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow. EPA vials are processed and packaged under a strict registered ISO Quality Management System. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

Specifications
  • Volume (mL)40
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeScrew cap, open top
  • Cap Diameter (mm)24
  • Cap MaterialPolypropylene
  • Cap colorWhite
  • Septum TypeClear Silicone/White PTFE
  • Height (in)3 47/64
  • Outside Diameter (in)1 1/10
  • Height (mm)95
  • Outside Diameter (mm)28
  • Level2
  • Special FeaturesEPA Certified
  • DescriptionVial Kit, Amber Glass, Polypropylene Cap with Silicone/PTFE Septum, 40 mL; 100/Pk
Reviews
Q&A