Thermo Scientific SureSTART™ Screw Top Vials, Level 2, Amber Glass, 2 mL; 100/Pk

Representative image only.

Thermo Scientific SureSTART™ Screw Top Vials, Level 2, Amber Glass, 2 mL; 100/Pk

Thermo Scientific | Mfr: 6ASV9-2P| Item: 9881002

Certified performance vials are quality tested to deliver the reproducibility you need

$45.23CAD / Pkg of 100

$45.23CAD / Pkg of 100
Product Description

Key Features

  • Ideal for chromatography applications
  • Decrease your risk of failed analysis and sample reruns
  • 100% traceable through the manufacturing process
  • Constructed of amber glass—ideal for light sensitive samples

More About this Item

Meet your certification and documentation needs with the Thermo Scientific™ SureSTART™ specification certified autosampler vials. The unique threaded crown design of these glass vials ensures a secure seal with just a half-turn of the cap (caps sold separately). Precision formed neck and crimp cap profile are compatible with robotic arm autosampler trays. Vials with write-on patches have graduations at 0.5, 1.0, and 1.5 mL.

Choose from Level 2 or 3 compliance. Level 2 products have very low metal contents, extractables, and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. Level 3 products are packed in clean rooms to protect against environmental factors. They contain the lowest levels of metals, extractables, and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeShort Thread Screw Cap (sold separately)
  • ThreadExternal
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • Level2
  • Special FeaturesMarking Spot
  • DescriptionScrew Top Vials, Level 2, Amber Glass, 2 mL; 100/Pk
Reviews
Q&A