Thermo Scientific SureSTART™ EPA Certified Screw Top Vial, Level 2, Clear Glass, 20 mL; 100/PK

Representative image only.

Thermo Scientific SureSTART™ EPA Certified Screw Top Vial, Level 2, Clear Glass, 20 mL; 100/PK

Thermo Scientific | Mfr: 6ASV20EPA-1| Item: 0892257

Certified level 2 EPA vials are ideal for high-throughput analysis

$148.81CAD / Pkg of 100

$148.81CAD / Pkg of 100

Buy It Together

Current Item

Thermo Scientific SureSTART™ EPA Certified Screw Top Vial, Level 2, Clear Glass, 20 mL; 100/PK
Thermo Scientific SureSTART™ EPA Certified Screw Top Vial, Level 2, Clear Glass, 20 mL; 100/PK
0892257

$148.81CAD / Pkg of 100
+ =
Total Price 987.17 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Constructed of clear glass—ideal for easy sample viewing
  • 100% traceable through the manufacturing process
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications

More About this Item

Ensure that your environmental analyses meet government regulations with the Level 2 Thermo Scientific™ SureSTART™ EPA certified screw top vials. These clear glass vials offer a total volume of 20 mL, usable volume of 18 mL, and accept 18 mm screw caps (caps sold separately).

Level 2 products have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. These vials support routine analyses and deliver high quality data with an uninterrupted workflow. EPA vials are processed and packaged under a strict registered ISO Quality Management System. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

Specifications
  • Volume (mL)20
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Thread20-400
  • Height (in)3 11/32
  • Outside Diameter (in)29/32
  • Height (mm)85
  • Outside Diameter (mm)23
  • Level2
  • DescriptionEPA Certified Screw Top Vial, Level 2, Clear Glass, 20 mL; 100/PK
Reviews
Q&A