Thermo Scientific Supernuova HP88850190 SuperNuova+ Hot Plate, 10x10" Ceramic; 120 VAC

Representative image only.

Thermo Scientific Supernuova HP88850190 SuperNuova+ Hot Plate, 10x10" Ceramic; 120 VAC

Thermo Scientific SuperNuova+ | Mfr: HP88850190| Item: 0460050

Don't wait for long warm-up times

$2,755.24CAD / Each

$2,755.24CAD / Each

Buy It Together

Current Item

Thermo Scientific Supernuova HP88850190 SuperNuova+ Hot Plate, 10x10" Ceramic; 120 VAC
Thermo Scientific Supernuova HP88850190 SuperNuova+ Hot Plate, 10x10" Ceramic; 120 VAC
0460050

$2,755.24CAD / Each
+ =
Total Price 4950.59 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Stainless steel 100 Pt RTD temperature probe, probe support rod with clamp, and power cord with plug.

Key Features

  • Heat to the maximum temperature in 5 minutes for 7" x 7" models, and 7 minutes for 10" x 10" models
  • Program and save temperature and time settings for your most common applications
  • New design features a large two-line LED display raised to protect from splashes and spills
  • Temperature stability of ±1.8°F (1°C) gives a reliable, repeatable performance
  • Red "hot top" light provides warning once the top plate temperature rises above 122°F (50°C) to prevent accidental burns
  • 3 year warranty

More About this Item

Control the temperature using the internal type K thermocouple sensor for standard applications, or externally using the stainless steel 100 Pt RTD probe (included) to maintain a more precise set point. The two-line LED display shows both set and actual temperatures; if using the remote probe, "R" will display after the actual temperature. Program and save up to three heat and time settings. Use the presets individually for automatic shut-off, or use the Preset Continue function to run the programs continuously for ramp/dwell control.
The newly designed display is tilted to be easily read from above, and separated and raised to protect it from splashes and spills. A red, flashing LED light warns you when the top plate temperature is above 122°F (50°C) for added safety.

3 Year Warranty
Specifications
  • Top Plate Length (in)10 1/2
  • Top Plate Width (in)10 1/2
  • Top Plate Length (cm)26.67
  • Top Plate Width (cm)26.67
  • Top Plate MaterialCeramic
  • Min Temperature (° F)86
  • Max Temperature (° F)752
  • Min Temperature (DegreeC)30
  • Max Temperature (° C)400
  • Temperature Accuracy (° C)±5.0°
  • Max Load Capacity (lbs)35
  • Max Load Capacity (kg)15.88
  • Length (in)17 1/5
  • Width (in)11 19/64
  • Height (in)4 1/10
  • Length (cm)43.688
  • Width (cm)28.575
  • Height (cm)10.414
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)1580
  • Power (amps)13.2
  • DescriptionSuperNuova+ Hot Plate, 10x10" Ceramic; 120 VAC
  • Warranty3 year
Reviews
Q&A