Thermo Scientific STAR A323 Star A323 RDO/DO Portable Meter Only

Representative image only.

Thermo Scientific STAR A323 Star A323 RDO/DO Portable Meter Only

Thermo Scientific | Mfr: STARA3230| Item: 5882560

Advanced features and dependability makes it the top choice for measuring samples

$2,181.35CAD / Each

$2,181.35CAD / Each

Buy It Together

Current Item

Thermo Scientific STAR A323 Star A323 RDO/DO Portable Meter Only
Thermo Scientific STAR A323 Star A323 RDO/DO Portable Meter Only
5882560

$2,181.35CAD / Each
+ =
Total Price 4084.23 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Multilanguage interface supports Engliah, Spanish, French, Italian, German and Chinese
  • Improved stability algorithm provide better measurement accuracy
  • Ensure temperature accuracy with ATC temperature calibration
  • Nonvolatile memory holds up to 5000 data points with time date stamp
  • Individual method passwords provide better security
  • Four AA batteries provide over 800 hours of field use, or order optional AC adapter for lab use
  • Choose between RDO optical probe and polarographic probe
  • Directly measure in mg/L (ppm) or % saturation
  • Automatic temperature, barometric pressure and salinity correction
  • 3 year warranty

More About this Item

Thermo Scientific Orion Star A 323 RDO/DO and A326 pH/RDO/DO meters features an intuitive user interface with plain language screen prompts. A large, backlit graphic LCD, shows measurement and temperature along with electrode status, time/date, sample ID, user ID, and calibration data.

GLP-related features include 5000 data points with time/date stamp and electrode verification. Meter utilizes RS-232 or USB for connectivity and includes data analysis software.

Available as meter only and as complete meter kit configurations

Meter only includes four AA batteries.

3 Year WarrantyIP 67
Specifications
  • Meter TypePortable
  • Display typeGraphic LCD
  • Min Dissolved Oxygen0 ppm; 0%
  • Max Dissolved Oxygen90 ppm; 600%
  • Temperature compensationAutomatic or manual
  • WaterproofYes
  • Battery4 AA (included)
  • Width (cm)10.795
  • Height (cm)6.0325
  • Width (in)4 1/4
  • Height (in)2 3/8
  • Probe IncludedNo
  • DescriptionStar A323 RDO/DO Portable Meter Only
  • Warranty3 year
Reviews
Q&A