Thermo Scientific STAR A323 Star A323 RDO/DO Portable Meter Kit

Representative image only.

Thermo Scientific STAR A323 Star A323 RDO/DO Portable Meter Kit

Thermo Scientific | Mfr: STARA3235| Item: 5882562

Advanced features and dependability makes it the top choice for measuring samples

$3,821.24CAD / Each

$3,821.24CAD / Each

Buy It Together

Current Item

Thermo Scientific STAR A323 Star A323 RDO/DO Portable Meter Kit
Thermo Scientific STAR A323 Star A323 RDO/DO Portable Meter Kit
5882562

$3,821.24CAD / Each
+ =
Total Price 5724.12 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Multilanguage interface supports Engliah, Spanish, French, Italian, German and Chinese
  • Improved stability algorithm provide better measurement accuracy
  • Ensure temperature accuracy with ATC temperature calibration
  • Nonvolatile memory holds up to 5000 data points with time date stamp
  • Individual method passwords provide better security
  • Four AA batteries provide over 800 hours of field use, or order optional AC adapter for lab use
  • Choose between RDO optical probe and polarographic probe
  • Directly measure in mg/L (ppm) or % saturation
  • Automatic temperature, barometric pressure and salinity correction
  • 3 year warranty

More About this Item

Thermo Scientific Orion Star A 323 RDO/DO and A326 pH/RDO/DO meters features an intuitive user interface with plain language screen prompts. A large, backlit graphic LCD, shows measurement and temperature along with electrode status, time/date, sample ID, user ID, and calibration data.

GLP-related features include 5000 data points with time/date stamp and electrode verification. Meter utilizes RS-232 or USB for connectivity and includes data analysis software.

Available as meter only and as complete meter kit configurations

Kit includes RDO probe, protective armor with electrode holder, hard carrying case, and four AA batteries.

3 Year WarrantyIP 67
Specifications
  • Meter TypePortable
  • Display typeGraphic LCD
  • Min Dissolved Oxygen0 ppm; 0%
  • Max Dissolved Oxygen90 ppm; 600%
  • Temperature compensationAutomatic or manual
  • WaterproofYes
  • Battery4 AA (included)
  • Width (cm)10.795
  • Height (cm)6.0325
  • Width (in)4 1/4
  • Height (in)2 3/8
  • Probe IncludedYes
  • DescriptionStar A323 RDO/DO Portable Meter Kit
  • Warranty3 year
Reviews
Q&A