Thermo Scientific STAR A322 Star A322 Conductivity Portable Meter Only

Representative image only.

Thermo Scientific STAR A322 Star A322 Conductivity Portable Meter Only

Thermo Scientific | Mfr: STARA3220| Item: 5882556

Advanced features and dependability makes it the top choice for measuring samples

$2,181.35CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,181.35CAD / Each

Buy It Together

Current Item

Thermo Scientific STAR A322 Star A322 Conductivity Portable Meter Only
Thermo Scientific STAR A322 Star A322 Conductivity Portable Meter Only
5882556

$2,181.35CAD / Each
+ =
Total Price 2455.03 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Multilanguage interface supports Engliah, Spanish, French, Italian, German and Chinese
  • Improved stability algorithm provide better measurement accuracy
  • Ensure temperature accuracy with ATC temperature calibration
  • Nonvolatile memory holds up to 5000 data points with time date stamp
  • Individual method passwords provide better security
  • Four AA batteries provide over 800 hours of field use, or order optional AC adapter for lab use
  • Meets all US Pharmacopoeia (USP) requirements
  • Selectable cell constant for 2- or 4- cell conductivity probes
  • Selectable reference temperatures of 5,10, 15 20 or 25°C
  • 3 year warranty

More About this Item

Thermo Scientific Orion Star A322 conductivity and A325 pH/conductivity meters features an intuitive user interface with plain language screen prompts. A large, backlit graphic LCD, shows measurement and temperature along with electrode status, time/date, sample ID, user ID, and calibration data.

GLP-related features include 5000 data points with time/date stamp and electrode verification. Meter utilizes RS-232 or USB for connectivity and includes data analysis software.

Available as meter only and as complete meter kit configurations

Meter only includes four AA battereis.

3 Year WarrantyIP 67
Specifications
  • Meter TypePortable
  • Display typeGraphic LCD
  • CalibrationUp to 5 points
  • Min Conductivity0 μS
  • Max Conductivity3000 mS
  • Conductivity Accuracy±0.5% FS + 1 LSD
  • Min TDS0 to 200 ppt
  • Min Salinity0 to 80 ppt
  • Salinity Accuracy±0.5% FS + 1 LSD
  • Resistivity Resolution2 Ω
  • Resistivity Accuracy±0.5% ±1 digit
  • Temperature compensationAutomatic or manual
  • WaterproofYes
  • Battery4 AA (included)
  • Width (cm)6.0325
  • Height (cm)23.1775
  • Width (in)2 3/8
  • Height (in)9 1/8
  • DescriptionStar A322 Conductivity Portable Meter Only
  • Warranty3 year
Reviews
Q&A