Thermo Scientific STAR A213 Star A213 DO/BOD Benchtop Meter Kit

Representative image only.

Thermo Scientific STAR A213 Star A213 DO/BOD Benchtop Meter Kit

Thermo Scientific | Mfr: STARA2136| Item: 5310106

Durability and dependability make it the ideal choice for every lab, every sample, every day

$5,521.46CAD / Each

$5,521.46CAD / Each

Buy It Together

Current Item

Thermo Scientific STAR A213 Star A213 DO/BOD Benchtop Meter Kit
Thermo Scientific STAR A213 Star A213 DO/BOD Benchtop Meter Kit
5310106

$5,521.46CAD / Each
+ =
Total Price 7424.34 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Multlanguage interface supports English, Spanish, French, Italian, German and Chinese
  • Choose between RDO optical probe and polarographic probe
  • Directly measure in mg/L (ppm) or % saturation
  • Automatic temperature, barometric pressure abd salinity corrections
  • Nonvolatile memory holds up to 200 data points with time date stamp
  • Individual passwords provide better method security
  • Option of AC power or four AA batteries (sold separately)
  • 3 year warranty

More About this Item

Thermo Scientific Orion Star A213 dissolved oxygen meters offer the option of RDO optical probes or traditional polarographic probes. Meter features an intuitive user interface with plain language screen prompts. A large, backlit graphic LCD shows measurement and temperatrure along with electrode ststus, time and date stamp, sample ID, user ID and calibration data.

GLP related features include 2000 data points with time/date stamp and electrode verification. Meter utilizes RS-232 or USB for connectivity and includes data analysis software.

Available as meter only, DO or BOD kit configurations.

BODMeter kit includes: stirring polarographic probe, maintenance kit, electrode arm and universal power adapter.

3 Year WarrantyIP54 RatedISO9001:2000 Certified Supplier
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Min Dissolved Oxygen0 to 90 ppm; 0 to 600 %
  • Dissolved Oxygen Accuracy±0.5% of reading
  • Temperature compensationAutomatic or manual
  • WaterproofYes
  • Width (cm)17.78
  • Height (cm)6.0325
  • Width (in)7
  • Length (in)9 1/8
  • Height (in)2 3/8
  • Probe IncludedYes
  • DescriptionStar A213 DO/BOD Benchtop Meter Kit
  • Warranty3 year
Reviews
Q&A