Thermo Scientific STAR A123 Star A123 Dissolved Oxygen Portable Meter Kit

Representative image only.

Thermo Scientific STAR A123 Star A123 Dissolved Oxygen Portable Meter Kit

Thermo Scientific | Mfr: STARA1235| Item: 5310127

Make it easy and affordable to take simple, accurate dissolved oxygen measurements

$2,970.35CAD / Each

$2,970.35CAD / Each

Buy It Together

Current Item

Thermo Scientific STAR A123 Star A123 Dissolved Oxygen Portable Meter Kit
Thermo Scientific STAR A123 Star A123 Dissolved Oxygen Portable Meter Kit
5310127

$2,970.35CAD / Each
+ =
Total Price 4873.23 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Oxygen measurement directly in % saturation or mg/L (ppm)
  • Large LCD displays Conductivity along with temperature
  • Auto-Read™ function locks in stable reading
  • Nonvolatile memory holds up to 50 data points
  • AC power adapter or four AA batteries (sold separately)
  • 3 year warranty

More About this Item

Thermo Scientific Orion Star A123 portable dissolved oxygen and temperature meter combines simplicity with accuracy. Large informative display shows readings, battery life, electrode statues, meter mode, power source and more. Features include automatic temperature, salinity and barometric pressure compensation. Simple button layout and onscreen messages help with calibration and setup menu choices.

Includes: Orion polarographic DO probe, calibration sleeve, DO probe maintenance kit, protective armor, carrying case and four AA batteries.

3 Year WarrantyIP 67ISO9001:2000 Certified Supplier
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Connections9-pin mini-DIN
  • Min Dissolved Oxygen0 to 20 ppm; 0 to 200%
  • Dissolved Oxygen Accuracy±0.2
  • Min Temperature (° C)-5
  • Max Temperature (° C)105
  • Min Temperature (° F)23
  • Max Temperature (° F)221
  • WaterproofYes
  • Battery4 AAA (included)
  • Width (cm)10.795
  • Height (cm)6.0325
  • Width (in)4 1/4
  • Height (in)2 3/8
  • Probe IncludedYes
  • DescriptionStar A123 Dissolved Oxygen Portable Meter Kit
  • Warranty3 year
Reviews
Q&A