Thermo Scientific S4TR TX1000 Refrigerated Benchtop Centrifuge Cell Culture Package, IVD-MD; 120V-U

Representative image only.

Thermo Scientific S4TR TX1000 Refrigerated Benchtop Centrifuge Cell Culture Package, IVD-MD; 120V-U

Thermo Scientific | Mfr: 75015824| Item: 3616065

Simplify your centrifuge operation with a convenient application-based package

Call For Price

Call For Price
Product Description

Includes

S4TR centrifuge, TX-1000 rotor, four ClickSeal™ biocontainment lids, four 15 mL conical tube adapters, four 50 mL conical tube adapters, corrosion resistance oil, and power cord with plug.

Key Features

  • Approved for IVD MD applications—complies with the EU IVDR (EU) 2017/746 and listed by the FDA
  • Features easy-to-use controls and excellent reliability to deliver high performance
  • Cool samples down to -20°C
  • Natural refrigerant does not contribute to ozone layer depletion
  • Set up to 6 programs
  • Accepts up to 13 different rotors
  • Quick tool-less rotor exchange
  • Select from 9 acceleration and 10 deceleration rates
  • Preset run time up to 9 hours 59 minutes
  • Data transfer via RS-232 interface
  • Space saving design helps optimize work area
  • Class ISO 6 cleanroom compatible
  • Includes rotor and adapters to process cell cultures

More About this Item

Each S4TR TX1000 benchtop centrifuge package comes with the necessary components to run a specific protocol in one convenient bundle. Centrifuge combines intuitive controls, excellent reliability, and ease of use to maximize productivity, making it well suited for biopharmaceutical, academic research, and clinical diagnostic applications. Simplified operation allows up to six programmable methods, temperature adjustment in 1° increments, and speed control in 50 rpm increments or g force in 50 × g increments. A clear LCD display provides detailed operating parameters and real time process status, further enhancing efficiency and productivity.

Use the refrigerated centrifuge to cool samples down to –20°C—ideal for temperature-sensitive samples. The centrifuge features a natural gas hydrocarbon refrigerant (R290) that does not deplete the ozone layer and breaks down naturally reducing the environmental impact. Run centrifuge continuously, in pulse mode, or use the countdown timer to operate unattended. Select from 13 rotor options to suit your application. Auto-Lock™ rotor exchange feature provides a fast and secure push-button rotor exchange with no need for tools.

Compact ergonomic design takes up minimal benchtop space and offers easy sample loading and unloading. Safety features include SMARTSpin imbalance detection and finger-pinch prevention.

Cell culture package includes a S4TR centrifuge, TX-1000 rotor, four ClickSeal™ biocontainment lids, a set of four 15 mL and 50 mL conical tube adapters. The high-capacity TX-1000 rotor accepts bottles, conical bottles, conical tubes, round bottom tubes, blood tubes, microtubes, microplates, blood bags and cell culture bags for added versatility. The ClickSeal™ biocontainment lid snaps on the TX-1000 rotor with audible and visual closure cues enhancing safety and security. Ergonomically designed for both right and left-handed users, the lid offers easy one-handed open/close capability even while wearing gloves.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

UL Listed.Canadian Standards Association
Specifications
  • Max Speed (rpm)4200
  • Max RCF x g4122
  • Variable SpeedYes
  • Speed ControlDigital push-button LCD
  • Rotor TypeSwing bucket
  • Rotors IncludedYes
  • Max Temperature (° C)40
  • Min Temperature (° C)-20
  • Temp ControlPush-button LCD
  • DisplayPush button and high contrast LCD
  • RefrigeratedYes
  • Motor TypeDirect, brushless induction low profile motor
  • Noise level (dB(A))<51 dB(A)
  • Timer Range1 minute to 9 hours and 59 minutes
  • Max Capacity (mL)1000
  • Housing ColorWhite
  • Length (in)27 3/16
  • Width (in)29 3/8
  • Height (in)14 1/4
  • Length (cm)69
  • Width (cm)74.6
  • Height (cm)36.2
  • Height With Lid Open (cm)86
  • Height With Lid Open (in)33 7/8
  • Power (VAC)120 / 240
  • Power (Hz)50/60
  • ApplicationCell culture
  • DescriptionS4TR TX1000 Refrigerated Benchtop Centrifuge Cell Culture Package, IVD-MD; 120V-U
  • WarrantyManufacturer defect
Reviews
Q&A