Thermo Scientific Owl P10-20R Notched Glass Plate for Standard Double-Sided Vertical Cells

Representative image only.

Thermo Scientific Owl P10-20R Notched Glass Plate for Standard Double-Sided Vertical Cells

Thermo Scientific | Mfr: P10-20R| Item: 2855455

Optimize performance of your electrophoresis system

$90.02CAD / Each

$90.02CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Choose from a wide range of accessories for your Thermo Scientific Owl Large-Vertical Electrophoresis System 28554-15

1 Year Warranty
Specifications
  • Glass Width (in)7.87
  • Glass Width (cm)20
  • Glass Height (cm)20
  • Thickness (in)0.125
  • Thickness (cm)0.32
  • DescriptionNotched Glass Plate for Standard Double-Sided Vertical Cells
  • Warranty1 year
Reviews
Q&A