Thermo Scientific Owl P1-14G Replacement blank glass plate for Electrophoresis

Representative image only.

Thermo Scientific Owl P1-14G Replacement blank glass plate for Electrophoresis

Thermo Scientific | Mfr: P1-14G| Item: 2855452

Optimize performance of your electrophoresis system

$43.91CAD / Each

$43.91CAD / Each
Product Description

More About this Item

Choose from a wide range of accessories for your Thermo Scientific Owl Large-Vertical Electrophoresis System 28554-05.

Specifications
  • Glass Width (in)6.3
  • Glass Length (in)5.51
  • Glass Width (cm)16
  • Glass Length (cm)14
  • Glass Height (cm)0.32
  • DescriptionReplacement blank glass plate for Electrophoresis
Reviews
Q&A