Thermo Scientific Nunc 534479 CryoTube Container, 350/cs

Representative image only.

Thermo Scientific Nunc 534479 CryoTube Container, 350/cs

Thermo Scientific | Mfr: 534479| Item: 0375508

Secure storage and shipping of valuable cryogenic samples

$2,364.79CAD / Pkg of 50

$2,364.79CAD / Pkg of 50
Product Description

Key Features

  • Friction-fit lids keep vials securely in place
  • Durable high-impact polystyrene construction
  • Available in two sizes to hold 1.0 and 2.0 mL vials
Specifications
  • Tubes Held5
  • Tube Size1.0 to 1.8 mL
  • ColorWhite
  • DescriptionMiniboxes For 1.0 - 1.8 mL Cryotubes, 350/pk
Reviews
Q&A