Thermo Scientific Nalgene 8010-0250 489 Linear LDPE Tubing, 1/4" ID x 3/8" OD; 100 Ft

Representative image only.

Thermo Scientific Nalgene 8010-0250 489 Linear LDPE Tubing, 1/4" ID x 3/8" OD; 100 Ft

Thermo Scientific | Mfr: 8010-0250| Item: 5014178

Economically priced semirigid tubing is great for laboratory and industrial applications

$263.00CAD / Pkg of 1

$263.00CAD / Pkg of 1
Product Description

Key Features

  • Nontoxic, odorless, and tasteless
  • Complies with FDA regulations for food use
  • Translucent tubing makes it easy to view fluid flow
  • 50 Shore D durometer
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1/4" ID x 3/8" OD

More About this Item

The 489 linear LDPE tubing exhibits excellent chemical resistance, making it ideal for various laboratory and industrial applications. This nontoxic, odorless, and tasteless tubing complies with 21 CFR 177.1520 for food packaging.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationLDPE
  • Tubing OD (in)3/8
  • Tubing OD (mm)9.5
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTranslucent
  • Max Working Pressure at 73 F (PSI)214
  • Max Temperature (° F)175
  • Max Temperature (° C)79
  • Bend Radius (in)3
  • Bend Radius (mm)76.2
  • Length (ft)100
  • Length (m)30.5
  • Sterilization Method (Autoclave)No
  • Sterilization Method (EtO)No
  • Sterilization Method (Gamma)No
  • Regulatory ApprovalsFDA
  • Durometer50 Shore D
  • Description489 Linear LDPE Tubing, 1/4" ID x 3/8" OD; 100 Ft
Reviews
Q&A