Thermo Scientific Nalgene 5100-0001 Cryogenic Freezing Container, 18 x 1.2-2.0 mL Vials

Representative image only.

Thermo Scientific Nalgene 5100-0001 Cryogenic Freezing Container, 18 x 1.2-2.0 mL Vials

Thermo Scientific | Mfr: 5100-0001| Item: 4440000

Provide -1ºC/minute cooling for cryopreservation and recovery of cells

$287.31CAD / Each

$287.31CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Nalgene economical freezing container is easy to use—all you need is 100% isopropyl alcohol and a freezer. Great for small labs with occasional cryopreservation needs. Durable, stackable container withstands repeated freezing and thawing. Polycarbonate container includes a 120-mm high-density polyethylene (HDPE) closure, a HDPE vial holder, and a foam insert. Vial holder keeps vials away from alcohol preventing sample contamination and label smudging. Vial holder also floats—leave vials in the holder and place in a water bath to thaw. Molded-in numbers allow easy vial identification.

1 Year Warranty
Specifications
  • Outside Diameter (OD) (in)3 7/16
  • Outside Diameter (OD) (cm)8.7
  • Tubes Held18
  • Tube Size1.2 to 2.0 mL
  • ColorBlue and Clear
  • Height (in)2 5/8
  • Height (cm)6.7
  • DescriptionCryogenic Freezing Container, 18 x 1.2-2.0 mL Vials
  • Warranty1 year
Reviews
Q&A