Thermo Scientific Nalgene 5055-5005 PC Storage Box, 81 x 0.5 mL Vials; 4/Pk

Representative image only.

Thermo Scientific Nalgene 5055-5005 PC Storage Box, 81 x 0.5 mL Vials; 4/Pk

Thermo Scientific | Mfr: 5055-5005| Item: 0675457

Storage boxes can withstand temperatures down to -196°C

$207.75CAD / Pkg of 4

$207.75CAD / Pkg of 4
Product Description

Key Features

  • 1 year warranty

More About this Item

Storage boxes 06754-57 and -59 hold microcentrifuge tubes. Box 06754-58 holds bags, ampules, bottles, and other containers; withstand temperatures down to -196ºC. Clear top is keyed for easy sample identification. Boxes fit Nalgene CryoBox™ Rack 06756-08, and other standard stainless steel cryogenic storage racks. Autoclavable.

1 Year Warranty
Specifications
  • Tubes Held81
  • Tube Size0.5 mL
  • Lowest Set Temperature (° C)-196
  • ColorWhite and Clear
  • Height (in)2
  • Height (cm)5.1
  • DescriptionPC Storage Box, 81 x 0.5 mL Vials; 4/Pk
  • Warranty1 year
Reviews
Q&A