Thermo Scientific Nalgene 455-1000 Filter Unit Receiver; 1000 mL

Representative image only.

Thermo Scientific Nalgene 455-1000 Filter Unit Receiver; 1000 mL

Thermo Scientific | Mfr: 455-1000| Item: 0673144

Use these radiation-sterilized receivers to store filtrate

$233.61CAD / Pkg of 12

$233.61CAD / Pkg of 12
Product Description

Key Features

  • Noncytotoxic
  • Nonpyrogenic

More About this Item

Receivers feature tapered sides and "grip dimples" for easy handling and a 1 1/2-turn threaded screw closure that provides a leakproof seal. Bottles have 45-mm neck.

Sterile
Specifications
  • Housing MaterialPolystyrene (PS)
  • Capacity (mL)1000
  • SterileYes
  • DescriptionFilter Unit Receiver; 1000 mL
Reviews
Q&A