Thermo Scientific Nalgene 455-0250 Filter Unit Receiver; 250 mL, 24/pk

Representative image only.

Thermo Scientific Nalgene 455-0250 Filter Unit Receiver; 250 mL, 24/pk

Thermo Scientific | Mfr: 455-0250| Item: 0673141

Use these radiation-sterilized receivers to store filtrate

$249.30CAD / Case of 24

$249.30CAD / Case of 24
Product Description

Key Features

  • Noncytotoxic
  • Nonpyrogenic

More About this Item

Receivers feature tapered sides and "grip dimples" for easy handling and a 1 1/2-turn threaded screw closure that provides a leakproof seal. Bottles have 45-mm neck.

Sterile
Specifications
  • Housing MaterialPolystyrene (PS)
  • Capacity (mL)250
  • SterileYes
  • DescriptionFilter Unit Receiver; 250 mL, 24/pk
Reviews
Q&A