Thermo Scientific Nalgene 455-0150 Filter Unit Receiver; 150 mL

Representative image only.

Thermo Scientific Nalgene 455-0150 Filter Unit Receiver; 150 mL

Thermo Scientific | Mfr: 455-0150| Item: 0673140

Use these radiation-sterilized receivers to store filtrate

$217.55CAD / Pkg of 24

$217.55CAD / Pkg of 24
Product Description

Key Features

  • Noncytotoxic
  • Nonpyrogenic
  • 1 year warranty

More About this Item

Receivers feature tapered sides and "grip dimples" for easy handling and a 1 1/2-turn threaded screw closure that provides a leakproof seal. Bottles have 45-mm neck.

1 Year WarrantySterile
Specifications
  • Housing MaterialPolystyrene (PS)
  • Capacity (mL)150
  • SterileYes
  • DescriptionFilter Unit Receiver; 150 mL
  • Warranty1 year
Reviews
Q&A