Thermo Scientific Microplate Shaker, 100-240 VAC; US Plug

Representative image only.

Thermo Scientific Microplate Shaker, 100-240 VAC; US Plug

Thermo Scientific | Mfr: 88882005| Item: 0472511

Precise and accurate shaking of up to four microplates

$1,841.74CAD / Each

$1,841.74CAD / Each

Buy It Together

Current Item

Thermo Scientific Microplate Shaker, 100-240 VAC; US Plug
Thermo Scientific Microplate Shaker, 100-240 VAC; US Plug
0472511

$1,841.74CAD / Each
+ =
Total Price 2257.97 ADD 2 ITEMS TO CART
Product Description

Includes

power cord and plug (model 04725-11 has plug for US; model 04725-13 has plugs for China, Europe, and UK).

Key Features

  • PID control for consistent shaking and precise temperature control
  • Digital display provides easy viewing
  • Compact design easily fits in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
  • Use in continuous shaking or timer mode up to 99 hrs 59 min
  • Automatic overload shutdown
  • Standard configuration: 4 microplates (tube accessory sold separately)
  • 2 year warranty
Two year warrantyConformite Europeenne
Specifications
  • Min Speed (rpm)150
  • Max Speed (rpm)1200
  • Max Load (lbs)8.8
  • Platform Length (in)10.5
  • Platform Width (in)7.2968
  • Platform Length (cm)26.7
  • Platform Width (cm)18.5
  • Width (in)9.7968
  • Height (in)5
  • Depth (in)13
  • Width (cm)24.883872
  • Height (cm)12.7
  • Depth (cm)33.02
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionMicroplate Shaker, 100-240 VAC; US Plug
  • Warranty2 year
Reviews
Q&A