Thermo Scientific Lindberg BF51766A-1 Blue M Muffle Furnace, 324 cu in; 120V

Representative image only.

Thermo Scientific Lindberg BF51766A-1 Blue M Muffle Furnace, 324 cu in; 120V

Thermo Scientific | Mfr: BF51766A-1| Item: 3385220

Rise times as fast as 15 minutes!

$7,087.01CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$7,087.01CAD / Each

Buy It Together

Current Item

Thermo Scientific Lindberg BF51766A-1 Blue M Muffle Furnace, 324 cu in; 120V
Thermo Scientific Lindberg BF51766A-1 Blue M Muffle Furnace, 324 cu in; 120V
3385220

$7,087.01CAD / Each
+ + =
Total Price 8553.33 ADD 3 ITEMS TO CART
Product Description

Includes

a 6-ft (1.8-m) power cord and a three-prong plug (except on model 33852-55).

Key Features

  • Microprocessor-based PID control with self-tuning capability to prevent overshooting of set temperature.
  • 1 year warranty

More About this Item

Choose from models with either a single set point or a sixteen-segment programmable controller. Safety features include adjustable, high-limit overtemperature protection and a safety interlock system to cut off power to the heating elements when the door is opened.

Energy-efficient MOLDATHERM® insulation and double-wall construction help maintain a cool outer temperature as well as uniform heat distribution within the chamber. An air vent ventilates chamber; an atmosphere inlet lets you purge inert gases.

1 Year Warranty
Specifications
  • Capacity (cu in)324
  • Capacity (Liters)5.3
  • Chamber Width (in)6
  • Chamber Height (in)6
  • Chamber Depth (in)9
  • Chamber Width (cm)15.2
  • Chamber Height (cm)15.2
  • Chamber Depth (cm)22.9
  • Min Temperature (° F)32
  • Max Temperature (° F)2012
  • Min Temperature (° C)0
  • Max Temperature (° C)1100
  • Temperature Control Accuracy± 1°C
  • Temperature Uniformity± 1°C at 100°C
  • Rise Time25 minutes
  • Control TypeSingle Set Point
  • Power (VAC)120
  • DescriptionBlue M Muffle Furnace, 324 cu in; 120V
  • Warranty1 Year
Reviews
Q&A