Thermo Scientific Lindberg 7011-2066-00A Blue M Ceramic Hearth Plate; 2592 cu in

Representative image only.

Thermo Scientific Lindberg 7011-2066-00A Blue M Ceramic Hearth Plate; 2592 cu in

Thermo Scientific | Mfr: 7011-2066-00A| Item: 3385273

$308.53CAD / Each

$308.53CAD / Each

Buy It Together

Current Item

Thermo Scientific Lindberg 7011-2066-00A Blue M Ceramic Hearth Plate; 2592 cu in
Thermo Scientific Lindberg 7011-2066-00A Blue M Ceramic Hearth Plate; 2592 cu in
3385273

$308.53CAD / Each
+ + + =
Total Price 20377.58 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Ceramic hearth plates, shelves and other parts and accessories for your muffle furnace.

Specifications
  • Capacity (cu in)2592
  • Capacity (Liters)42.5
  • Chamber Width (in)12
  • Chamber Height (in)12
  • Chamber Depth (in)18
  • Chamber Width (cm)30.5
  • Chamber Height (cm)30.5
  • Chamber Depth (cm)45.7
  • Min Temperature (° F)32
  • Max Temperature (° F)2012
  • Min Temperature (° C)0
  • Max Temperature (° C)1100
  • Temperature Control Accuracy± 1°C
  • Temperature Uniformity± 13.9 °C at 166°C
  • Rise Time45 minutes
  • DescriptionBlue M Ceramic Hearth Plate; 2592 cu in
Reviews
Q&A